Welcome to Würth Taiwan For trade customers only

Safety shoe SB FireFox

SAFESH-SB-FIREFOX-GREY/YELLOW-SZ34

Art.-no. 5357550034

EAN 4099618152573

Individual price display after login
Safety shoe SB FireFox

Art.-no. 5357550034

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

"◆ Breathable fabric on the sides, suede upper, easy to slip on and off
◆ Comfortable lining and padded foam tongue, designed for wearing all day
◆ Fibreglass protective toe cap
◆ Complies with national standard CNS 20345, non-slip SRC PU outer sole
◆ Wear-resistant and oil-resistant NBR rubber soles are non-slip, durable and resistant to acids and alkalis while also being extremely flexible
◆ Timeless and versatile charcoal grey suede, with a weight of just 480 g each
◆ Anti-bacterial insole"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Yellow

Size

22

Material of shoes upper

Breathable suede

Safety category

SB

Standards

ISO 20345

Foot width

Normal wide

Material of protective toe cap

Fibre glass

Shoe size US

4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information