Flat washer with chamfer
ISO 7090 plain A4 stainless steel, 200 HV
WSH-ISO7090-A4-200HV-20
Art.-no.
4644826120
EAN 4052703783465
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 A4 stainless steel, 200 HV, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Stainless steel A4 |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |