Engine oil performance improver
ADD-ENGOIL-TREATMENT-50ML
Register now and access more than 125,000 products
Increases engine life
- Protects against valves burning out
- Loosens deposits on resin-coated piston rings
- Removes oil sludge and unblocks clogged oil ducts
- Neutralises aggressive combustion acids
- Supplements used up engine oil ingredients
- Minimises friction resistance
- Suitable for oil diluted with biofuels
- Corresponds to latest API engine oil standards
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
- For all engine repairs
- For every oil change inspection
- For diagnosed oil sludge
- Suitable for use in all petrol and diesel engines with or without turbo chargers and with or without catalytic converters
- Suitable for all engine oils based on mineral or synthetic oil
- For oil diluted with biofuels
300 ml is sufficient for 4.5 l of engine oil. 1. 000 ml is sufficient for 10 litres of engine oil. Ideal dosage: 10%. Reduce clean oil according to the oil level.
Contents | 50 ml |
Smell/fragrance | Oily |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.868 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 200 °C |