Flat washer
ASME B18.21.1 stainless steel 18-8 plain
WSH-FLT-B-N-SST-(18-8)-NO.8
Art.-no.
78113016
EAN 4052712879746
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.21.1 stainless steel 18-8 plain
18-8 equivalent to A2 stainless steel
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Internal diameter | 0.1640 in |
Outer diameter | 0.3750 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thickness | 0.0400 in |
ASME | ASME B18.21.1 |