Welcome to Würth Taiwan For trade customers only

Safety boots SB Achilles

SAFEBOOT-SB-ACHILLES-STANDARD-SIZE36

Art.-no. 5357530036

EAN 4065233113091

Individual price display after login
Safety boots SB Achilles

Art.-no. 5357530036

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

• 100% MIT, tested in accordance with CNS 20345, made of high-quality leather
• Robust, flexible and comfortable; resistant to wear, oil, acids and alkalis and electrical voltage
• Wide-fit protective steel toe cap: Spacious, comfortable fit
• Anti-static sole and sturdy, durable outer sole
• Mould-resistant, breathable PU insole helps relieve pressure and offers increased comfort and protection
• Rubber outsole glued and stitched on to keep it from detaching
CNS 20345:2015
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWorkshops, commercial kitchens, construction sites, mechanical engineering etc.

Material of shoes upper

Cowhide leather

Size

24

Safety category

S3

Colour

Black

Foot width

Normal wide

Shaft height

3.5 cm

Material of protective toe cap

Steel

Shoe size EU

36

Shoe size US

6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information