Flat connector 4.8 mm with asymmetrical detent lugs
Flat plug, 4.8 with asymmetrical detent lugs
FLPLG-(SN)-(4,8X0,8)-(1,5-2,5SMM)
Art.-no.
0558193103
EAN 4046778097541
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Min./max. diameter of insulation | 2.1-2.9 mm |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm |
Number of locking lugs | 2 PCS |
Material | Copper-iron |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!