Welcome to Würth Taiwan For trade customers only

Rough grinding disc for stainless steel

Grinding disc for stainless steel Basic
GDISC-FLEXIBLE-TH3.0-BR16-D105M

Art.-no. 0669499080
EAN 4056807693408

Prices for customers after login
Rough grinding disc for stainless steel

Art.-no. 0669499080

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rough grinding disc, green, for stainless steel


  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for grinding edges, deburring, dressing weld seams etc.

Diameter x thickness

105 x 3 mm

Drill hole

16 mm

Max. rotation speed

13700 rpm

Max. circumferential speed

72 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information