Welcome to Würth Taiwan For trade customers only

Cut-resistant glove TIGERFLEX W-520 Level F

Cut-resistant glove TIGERFLEX W-520 Level F
CUTRESGLOV-(W-520)-(LEVEL F)-SZ10

Art.-no. 0899411380

EAN 4065746432108

Individual price display after login
Cut-resistant glove TIGERFLEX W-520 Level F

Art.-no. 0899411380

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely cut-resistant, comfortable work glove with excellent grip in original TIGERFLEX design

Cut resistance, durability and comfort


  • More durable due to additional thumb joint reinforcement

  • Skin-friendly, soft backing fabric that is seamlessly knitted all around

  • Good tactile sensitivity for precise work

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design


Further advantages


  • Oeko-Tex Standard 100 for very good skin compatibility

  • Touchscreen-compatible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For work with high to very high requirements for cut protection and mechanical risks

  • For work in the metal and glass industries

  • For handling and processing sharp-edged metal sheets, profiles and workpieces

  • For maintenance work

Size

10

Gauge

18

Material of liner

HDPE/glass fibre/steel/polyester/nylon/Spandex

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to EN ISO 13997

F

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information