Cordless impact drill driver RK12136 12V
IMPDRLDRIV-(RK12136)-BARE-TOOL-12V
Art.-no. 8717112136
EAN 4068362163852
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 12 V |
Weight of machine with rechargeable battery | 1.3 kg |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 2.5 Ah |
Length | 143 mm |
Height | 160 mm |