Welcome to Würth Taiwan For trade customers only

Chemical protective glove Mapa Ultranitril 480

GLOVE-MAPA-ULTRANITRIL-480-SZ9

Art.-no. 1931007102

EAN 4068362340932

Individual price display after login
Chemical protective glove Mapa Ultranitril 480

Art.-no. 1931007102

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely long chemical protection
  • Longer life: excellent mechanical resistance (abrasion, penetration)

  • Structured texture provides a good grip on slippery objects

  • Excellent protection during intensive handling of highly dangerous chemical products

  • Silicone-free to avoid leaving traces on sheet metal and glass before painting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

9

Material

Nitrile

Standards

EN 374, EN 388

Category

III

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information