Engine oil 0W-20
ENGOIL-0W20-VW-508/509-208LTR
Art.-no. 0897105208
EAN 4068362403842
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 200 l |
Viscosity grade | 0W-20 |
Approved for engine oils | API SP, ILSAC GF-6, ACEA C5, ACEA C6, VW 508 00, VW 509 00, Porsche C20 |
Recommended applications for engine oils | API SP, ILSAC GF-6A, ACEA C5, ACEA C6, VW 508 00, VW 509 00, Porsche C20 |
Shelf life from production | 60 Month |
Density | 0.846 g/cm³ |