Welcome to Würth Taiwan For trade customers only

Cable lug, mixed, female/male

PSHCON-DB-(PL)-6,3X0,8-(1,0-2,5SMM)

Art.-no. 05585143

EAN 4011231466554

Individual price display after login
Cable lug, mixed, female/male

Art.-no. 05585143

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

1-2.5 mm²

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information