Welcome to Würth Taiwan For trade customers only

Bit set 1/4 inch a. 10mm 2.4.1 SK7 22pcs REDSTRIPE

BIT-SET-SKT-SHRT/LNG-SK7-22PCS

Art.-no. 0965241008

EAN 4068362003493

Individual price display after login
Bit set 1/4 inch a. 10mm 2.4.1 SK7 22pcs REDSTRIPE

Art.-no. 0965241008

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

22 PCS

Size foam section

2.4.1

Width x height x depth

113 x 38 x 333 mm

Decor

Black matt

Bit set 1/4 inch a. 10mm 2.4.1 SK7 22pcs REDSTRIPE including:
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS6-L100MM

Quantity: 1 x
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS7-L100MM

Quantity: 1 x
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS8-L100MM

Quantity: 1 x
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS10-L100MM

Quantity: 1 x
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS12-L100MM

Quantity: 1 x
1/2 inch socket wrench hex. socket long REDSTRIPE
1 x
1/2 inch socket wrench hex. socket long REDSTRIPE

SKTWRNCH-1/2IN-HEX-WS14-L100MM

Quantity: 1 x
1/2 inch socket wrench TX long REDSTRIPE
1 x
1/2 inch socket wrench TX long REDSTRIPE

SKTWRNCH-1/2IN-TX25-L100MM

Quantity: 1 x
1/2 inch socket wrench TX long REDSTRIPE
1 x
1/2 inch socket wrench TX long REDSTRIPE

SKTWRNCH-1/2IN-TX27-L100MM

Quantity: 1 x
1/2 inch socket wrench TX long REDSTRIPE
1 x
1/2 inch socket wrench TX long REDSTRIPE

SKTWRNCH-1/2IN-TX30-L100MM

Quantity: 1 x
1/2 inch socket wrench TX long REDSTRIPE
1 x
1/2 inch socket wrench TX long REDSTRIPE

SKTWRNCH-1/2IN-TX40-L100MM

Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT

SKTWRNCH-1/4IN-SL4MM-L38

Description:
Slot 4 mm
Crafted for high torque applications. Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT

SKTWRNCH-1/4IN-SL5,5MM-L38

Description:
Slot 5.5 mm
Crafted for high torque applications. Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT

SKTWRNCH-1/4IN-SL6,5MM-L38

Description:
Slot 6.5 mm
Crafted for high torque applications. Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH1-L38

Description:
PH1
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH2-L38

Description:
PH2
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH3-L38

Description:
PH3
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

SKTWRNCH-1/4IN-PZ1-L38

Description:
PZ1
Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

SKTWRNCH-1/4IN-PZ2-L38

Description:
PZ2
Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

SKTWRNCH-1/4IN-PZ3-L38

Description:
PZ3
Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS4-L38

Description:
HEX 4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS5-L38

Description:
HEX 5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT

SKTWRNCH-1/4IN-SL8MM-L38

Description:
Slot 8 mm
Crafted for high torque applications. Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information