Maintenance trolley
CARETRLY-MOB-EMPTY-GREEN
Art.-no. 0961890
EAN 4011231876193
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for products from the vehicle detailing range
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 760 mm |
Depth | 370 mm |
Height | 1285 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 29000.000 g |