Welcome to Würth Taiwan For trade customers only

Cable grommet with membrane, TPE

Cable grommet w. membrane, double-flanged, TPE
MEMBRNSLEV-TPE-BLK-9X15X20X2MM

Art.-no. 0561661114
EAN 4061975383969
Prices for customers after login
Cable grommet with membrane, TPE

Art.-no. 0561661114

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided membrane grommet, TPE
  • TPE – thermoplastic elastomer

  • Inner membrane

  • Soft (Shore hardness A 60)

  • Highly elastic

  • Heat-resistant up to 125°C

  • Cold-resistant down to -50°C

  • Resistant to: Water, acids, bases, salt solutions, cleaning agents, ozone, weather, aliphatic + chlorinated solvents

  • Some resistance to aromatics, ketones, mineral oil, petrol

  • Very good resistance to ageing

  • Well electrically insulated

  • Halogen-free

  • RoHS-compliant

  • TPE has the classification UL94-HB (slow burning) and fulfils the requirements of the automotive standard FMVSS 302 with regard to burning speed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

9 mm

Drill hole (D1)

15 mm

Outer diameter (D)

20 mm

Installation thickness (h1)

2 mm

Height (H)

7 mm

Colour

Black

Thickness of membrane (M)

1 mm

Material

Thermoplastic elastomer

Ultraviolet resistance

Yes

Silicone-free

No

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-50 to 125 °C

Resistance against

Water, Acid, Lye, Cleaning agent, Ozone (good), Oil (limited)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information