Ball-bearing guide, partial extension, 35 kg
Ball-bear. slide part. exten. groove mount. 35 kg
SLID-PX-FLUTE37,5-35KG-(398-680MM)
Art.-no. 0684500373
EAN 4011231580328
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Groove assembly
Outstanding, laterally stable gliding
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Instructions
Cabinet rail secured using 3.5 mm diameter ASSY. Drawer mounting with M4 screw.
![]() | |
Nominal length | 398 mm |
Suitable for min. drawer depth | 398 mm |
Suitable for max. drawer depth | 680 mm |
Extension travel (AW) | 298 mm |
Load capacity at 100,000 cycles | 35 kg |
Min. temperature conditions | 10 °C |
Max. temperature conditions | 40 °C |
Cabinet rail length (LK) | 398 mm |
Drawer rail length (LS) | 398 mm |
Distance between mounting holes in cabinet rail (hole 1 to hole 2) | 352 mm |
Material | Steel |
