Bag
BG-INSU-FOLDCHAIR-(30TH ANNIVERSARY)
Art.-no. 0WAG001584
EAN 4061975696113
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 27.9 cm |
Width | 27.9 cm |
Height | 34 cm |
Material | Steel / nylon |
Gross weight | 810 g |