Push-in rivet with cap, tapered
MP-UNI-BUMPER-PLA-26X9X17MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For demanding sheet metal fasteners with easy installation
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Product information
Datasheets(X)
Application area
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.8-9 mm |
Min./max. attachment thickness | 17.3-17.5 mm |
Head diameter (A) | 14 mm |
Head height (B) | 1 mm |
Length | 26 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Mitsubishi, Japanese, Universal |
Corresponds to original spare part number | none |
