Bag
BG-CELLPHONE-L100MM-W180MM-H20MM
Art.-no. 0WAG001585
EAN 4061975696120
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 100 mm |
Width | 180 mm |
Height | 20 mm |
Material | Nylon (polyamide) |
Gross weight | 253 g |