Welcome to Würth Taiwan For trade customers only

Air Conditioning O-Rings, HNBR

O-ring HNBR
R134 PREMIUM O-RING 16.80X2.40MM

Art.-no. 0764000196

EAN 4061975361769

Individual price display after login
Air Conditioning O-Rings, HNBR

Art.-no. 0764000196

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable O-rings for extreme temperature resilience.
  • Engineered for extreme temperature resilience, ensuring consistent performance

  • Optimal balance of flexibility and durability with specific Shore A hardness

  • Reliable sealing for air conditioning systems

  • High-quality standards for long-lasting use

  • Compatible with air-conditioning refrigerant gases R12, R134a, R1234yf, and MP52.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air Conditioning O-Rings are essential components used for sealing connections in air conditioning systems, ensuring efficient operation and preventing leaks in automotive and industrial applications.

Internal diameter (d1)

16.80 mm

Thickness (h1)

2.40 mm

Material

Hydrogenated acrylonitrile butadiene rubber

Colour

Dark green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information