Welcome to Würth Taiwan For trade customers only

Disposable gloves Nitrile (white)

9INCHDISPSBL GLOVES - NITRILE L

Art.-no. 9500005397

EAN 4061975698933

Individual price display after login
Disposable gloves Nitrile (white)

Art.-no. 9500005397

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Disposable multi-purpose gloves

Material: 100% nitrile rubber, does not contain latex or powder


Reversible design


Does not contain silicone or carcinogenic amides


Passed wet and dry clean room certification tests

Complies with EN455 and ASTM D6319-00 nitrile gloves standards, passed SGS plasticizer tests, does not contain phthalates (plasticizers)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for use in the food, cosmetic, pharmaceutical, medical, electronic, and chemical industries, as well as in clean rooms and chemical laboratories

Size

L

Material

NBR (Nitrile Butadiene Rubber)

Standards

EN 455

Category

I

Material thickness

0.07 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information