Welcome to Würth Taiwan For trade customers only

Würth ladies' Start Up jacket

Weatherproof jacket START UP ladies' 22
JKT START UP WUERTH TWN WOM BLACK XS

Art.-no. M411457010

EAN 4251926307537

Prices for customers after login
Würth ladies' Start Up jacket

Art.-no. M411457010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water-repellent jacket for ladies with interior lining made of graphene fabric for better thermal regulation
  • Jacket with water-repellent material

  • Attached, adjustable hood, drawstring on lower jacket hem

  • Convenient breast pocket for storing a mobile phone, 2 outer and 3 inner pockets

  • Lining made of antibacterial graphene fabric for better insulation and thermal regulation, ensures even heat diffusion across the entire surface inside the jacket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XS

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information