Write-on adhesive label
Write-on adhesive label
LBL-ADH-INSCRIBABLE-SELFADHESIVE-11X38MM
Register now and access more than 125,000 products
- Self-adhesive
- Resistant to wiping and wear (in connection with permanent markers)
- Resistant to ageing
- Handy format - ideal for on-site labelling
For industrial labelling in conjunction with the MG4 thermal transfer printer from Cembre.
DIN 30643-A-S-3 "Signs, plates and labels - Resistance to wiping and wear of lettering" (in connection with thermal transfer printing)
Datasheets(X)
Labelling electrical components (e.g. switching elements and connectors) in switch cabinet and distribution system construction, for labelling equipment, warehouse and article labelling etc.
- For labelling using permanent markers and thermal transfer printers from CEMBRE
- The surface should be free of dust, oil, grease and dirt
Length x width | 38 x 11 mm |
Material thickness | 0.16 mm |
Min./max. temperature conditions | -29 to 80 °C |
Colour | Black |
Included in delivery | 440 pieces per PU |
Material | Polyvinyl chloride - fibre-reinforced PVC |
Ultraviolet resistance | Limited |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!