Welcome to Würth Taiwan For trade customers only

Working glove Basic Knitted

Protective glove, knitted, Basic
GREY COTTON GLOVES(WGHT-20G)

Art.-no. 9500004017

EAN 4099618404467

Individual price display after login
Working glove Basic Knitted

Art.-no. 9500004017

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal, general purpose
  • 7 gauge grey poly/cotton recycled yarn knitted gloves

  • Grey shell: 65% polyester, 35% cotton

  • 100% white polyester over locking

  • Good wearing comfort & fit

  • For light warehouse work

EN420 CE CAT.1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for medium to high mechanical stress

  • For all dry construction work

  • Sheet steel, plastic and metal processing

  • Picking, packing and installation work

  • Wood processing

  • Agriculture and forestry

Size

STANDARD

Material

70% cotton, 30% polyester

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information