Workbench BASIC WUSK, height-adjustable
Workbench BASIC WUSK height-adjustable
WRKBNCH-STA-BASIC-WUSK2/3-ADJTBLE-2000MM
Art.-no. 0957506232
EAN 4058794025873
Register now and access more than 125,000 products
- Sturdy sheet-steel construction, multiple edges
- Adjustable working height: 640–990 mm with screw connection
- Adjustable in increments of 25 mm
- Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil
- Load capacity of worktop 500 kg (with evenly distributed load)
- Drawers with over 80% partial extension, mounted on roller bearings
- Load capacity of drawers: 100 kg (with evenly distributed load)
- Internal drawer dimensions (W x D): 435 x 512 mm
- Rows of slots to insert partition/dividers
- Handle strips with labelling strips and transparent cover
- Central locking system with cylinder lock
- Built-in safety drawer lock prevents tipping
BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.
Datasheets(X)
Type description | BASIC WUSK 2/3 |
Width x depth x height (external dimension) | 2000 x 750 x 990 mm |
Width x depth | 2000 x 750 mm |
Working height | 990 mm |
Number of drawers | 3 PCS |
Drawer design | 2 drawers, box height 70 mm/front height 90 mm, 1 drawer, box height 100 mm/front height 120 mm |
Load capacity of drawer | 100 kg |
Colour of frame | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Surface | Powder-coated |
Material | Sheet steel |
Load capacity | 500 kg |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Surface of the tabletop | Transparent lacquered |
LEGWRKBNCH-STA-WUS/WUSK-ADJUSTABLE
CRSBRCE-WRKBNCH-BASIC-WUS/WUSK-ADJUSTBLE
WRKTP-BASIC-BEECH-MULTIPLEX-2000MM
DRWRCAB-BASIC-USK3-RAL5010/RAL7035
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units