Work light H3
Work light H3
WRKLGHT-VEH-H3-HANDLE-SWITCH-12/24V
Art.-no.
081245 331
EAN 4038898431626
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal
- Shockproof, impact resistant and chemical resistant housing
- Rotates through 360 degrees thanks to U-bar attachment
- U-bar attachment with Ø 6.5 mm hole for M6
- Hella-compatible
Notice
Without bulb fitting
Product information
Datasheets(X)
Form | Rectangular |
Lamp type | Halogen |
Min./max. nominal voltage | 12 / 24 V/DC |
Material of headlight lens | Glass |
With handle | Yes |
With switch | Yes |
Cable connection | With cable |
Cable length | 0.1 m |
Length | 160 mm |
Width | 90 mm |
Height | 185 mm |
Approval mark | ADR |