Wood decking oil
Wood terrace oil
WOOILCARE-TERRAC-NATURE-2,5LTR
Register now and access more than 125,000 products
Penetrates deep into the wood
- Reliable protection against ingress of moisture
- Increases durability of the wood
- Keeps wood elastic
- Less susceptible to cracking
UV protection due to colour pigmentation
- Slows down greying of wood
- Extends painting intervals
- Natural wood colour is maintained over the long term
Contains high-quality substances
Surface is water- and dirt-repellent
Odourless when dry
Permeable
Do not use on hot surfaces or in direct sunlight. The surface must be dry. Oil-soaked cloths can ignite spontaneously and must be disposed of in a tightly sealed container following use.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-quality care oil for protecting and freshening-up high-quality woods such as teak, bangkirai, spruce, pine, larch and oak, for wooden terraces, wooden decking, garden furniture, fences and car ports for outdoor use.
Clean wood thoroughly (mixture 1:2, cleaner:water) with wood terrace cleaner and revive with timber reviver A and B. The wood must be completely dry before application of decking oil. Stir oil well prior to application and apply with a brush. Consumption: approx. 10-13 m2/l. We recommend also stirring the oil at regular intervals during application. Following application, allow the oil to soak into the wood for approx. 20 minutes. Wipe off excess oil with a cotton cloth. Protect the surface from moisture for 24–48 hours.
Contents | 2.5 l |
Product weight (per item) | 2520 g |
Chemical basis | Alkyd resin |
Smell/fragrance | Odourless |
Colour | Natural |
Density/conditions | 0.82 g/cm³ / at 20°C |
Min./max. application quantity in volume/area | 0.1-0.13 l/m² |
Min. application time | 20 min |
Shelf life from production/conditions | 60 Month / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!