Wiring duct, VKW DIN
Wiring duct VKW DIN
WRD-VKW-(SI-R7030)-GREY-H37,5MMXB37,5MM
Art.-no.
097383737
EAN 4047376745650
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Base holes
Single row up to width of 50 mm, triple row from width of 75 mm
Double-sided adhesive tape on base
Wire hold-back lugs from height of 75 mm
Predetermined breaking points on webs
EN 50085
Product information
Datasheets(X)
Type description | 37.5 x 37.5 |
Height | 35.5 mm |
Width | 35.5 mm |
Bar width | 7.5 mm |
Slot width | 5 mm |
Length of duct | 2 m |
Max. temperature resistance | 60 °C |
Colour | Stone grey, similar to RAL 7030 |
Material | PVC - Polyvinyl chloride |
Flammability | Self-extinguishing in accordance with UL94 V0 |