Welcome to Würth Taiwan For trade customers only

Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop

Wheeled workbench BASIC
WWB-MOB-BASIC-RWB2-3DW/1DR

Art.-no. 0957503005
EAN 4046777407471
Prices for customers after login
Wheeled workbench BASIC RWB 2 With drawers for versatile, everyday use in the workshop

Art.-no. 0957503005

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Robust sheet-steel construction, welded with multiple edging

  • 40-mm bevelled worktop made from beech multiplex, water and oil-resistant thanks to colourless varnish

  • Central locking system to protect contents from theft

  • Aluminium handle with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 477 x 587 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers

  • Robust steering handle

  • Two fixed castors and steering rollers with brake, ∅ 160 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC RWB 2/4

Number of drawers

3 PCS

Drawer design

1 door, H 540 mm
3 drawers, box height 130 mm/front height 180 mm

Width x height x depth

1500 x 835 x 750 mm

Colour of frame

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material of tabletop

Beech multiplex

Tabletop thickness

40 mm

Roll diameter

160 mm

Load capacity

300 kg

Material

Sheet steel

Surface

Powder-coated

Number of rolls

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information