Welcome to Würth Taiwan For trade customers only

Waterproof sports bag 50 l

50-litre waterproof sports bag
WATERPROOF-DRY-BAG-RED

Art.-no. 0WGE300812

EAN 4061975222466

Prices for customers after login
Waterproof sports bag 50 l

Art.-no. 0WGE300812

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • High quality thick 500D trapaulin with water proof function

  • Bag will float on water after the seal is closed

  • With detachable and adjustable shoulder strap for different size people and various carry style
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

480 mm

Width

460 mm

Height

170 mm

Gross weight

577.35 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information