Water-soluble cutting oil KONTEQ
CUTTING & DRILLING OIL 200L
Art.-no. 9500005001
EAN 4061975748249
Register now and access more than 125,000 products
Water-soluble cutting oil, highly stable at low temperatures and does not separate
This cutting oil forms a white emulsion when mixed with water
Datasheets(X)
Can be used with normal metals and for coarse and fine cast steel processing. Can also be used with processing machines for standalone and centralized cutting oil supply systems.
Contents | 200 l |
Colour | Brown |
Chemical basis | Distillates, petroleum, hydrotreated light |
Shelf life from production | 36 Month |
Density | 0.88 kg/m³ |
Density conditions | at 15°C |
Kinematic oil basis viscosity | 38 cSt |