Welcome to Würth Taiwan For trade customers only

Water pump pliers - 75 years

Water pump pliers push but. 2C hndl metbox anniv.
WTRPMPPLRS-250MM-75YEARS

Art.-no. 071401 070

EAN 4053479564661

Prices for customers after login
Water pump pliers - 75 years

Art.-no. 071401 070

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-setting water pump pliers in practical jubilee metal box.

Rapid and convenient fine adjustment


Using push button directly on the workpiece.



High wear-resistance and secure gripping


Hardened precision teeth



No slipping


Self-clamping on pipes and nuts.



Comfortable working and optimum power transmission


Ergonomic and non-slip 2-component comfort handle with narrow collar profile.



Surface ground and chrome-plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length in inches (L)

10 in

Length (L)

250 mm

Min./max. grip range

10-46 mm

Length of gripping jaws (E)

32 mm

Width of clamping jaw (B)

8 mm

Jaws thickness (C)

14 mm

Material

Chrome-vanadium steel

ISO

8976

Material of handle

Plastic multi components

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information