Welcome to Würth Taiwan For trade customers only

Water heating system protector

Heater protection, anti-corrosion and anti-scale
ANTI WATER STAIN AGENT 1 GALLON

Art.-no. 9500004977

EAN 4061975288455

Individual price display after login
Water heating system protector

Art.-no. 9500004977

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Corrosion and limescale protection for hot water heating systems up to 110°C

Product for preventive use


  • Prevents sludge and limescale formation

  • Protects against corrosion and prevents the formation of gas due to corrosion

  • Keeps heating system fluids circulating correctly

  • Prevents heating system noise and gurgling

Inorganic compound


  • Compatible with all metals (steel, cast iron, copper, aluminium and alloys) and plastics (PP, PE, PVC) in heating systems

  • Does not interact with products in the system such as anti-freeze
Notice

"Désemboueur Chauffage" (heating system sludge separator) is for use on heavily clogged systems where water flow is obstructed or the boiler is particularly noisy

The usage instructions are recommendations based on our own experience. We recommend carrying out your own test before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Preventive treatment for hot water heating systems or after sludge removal treatments

Instructions

Shake the container vigorously before use


For new systems: pour 1 kg of product per 100 litres of water into the system


For old systems and systems requiring descaling


Carry out a sludge removal treatment on the system first, then completely drain the system


Refill the system, adding 1 kg of heating system protector per 100 litres of water


The treatment must be repeated at least once a year

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information