Washer
ISO 7090 steel 200 HV bronzed
WSH-ISO7090-200HV-(BRU)-3
Art.-no.
46422063
EAN 4056807779454
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 steel 200 HV bronzed
Product information
Datasheets(X)
Suitable for screw thread | M3 |
Form | 0 - not applicable |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |
Suitable for | 0 - not applicable |