Welcome to Würth Taiwan For trade customers only

Washer

DIN 7349 steel, 100 HV, plain
WSH-DIN7349-100HV-D13,0

Art.-no. 049712
EAN 4038898365679

Prices for customers after login
Washer

Art.-no. 049712

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7349 steel, 100 HV, plain

For screws with heavy clamping sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

30 mm

Thickness (h1)

6 mm

Standards

DIN 7349

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information