Welcome to Würth Taiwan For trade customers only

W-FAZ PRO/A4 Stainless steel

ANC-(W-FAZ PRO/A4-K)-A4-0-15-M16X115

Art.-no. 5930416915

EAN 4062856404155

Individual price display after login
W-FAZ PRO/A4 Stainless steel

Art.-no. 5930416915

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance stainless steel Fixanchor (CRC III) for cracked and uncracked concrete - for maximum load capacity and a reliable, long-lasting hold.
  • Highest loads at low spacing and edge distances: Large embedment depths enable a particularly high load capacity per anchor - even at reduced spacing and edge distances.

  • Quick installation, minimum effort: Extra-low embedment depths reduce drilling and embedment time and reduce the risk of reinforcement hits.

  • Economical and versatile: The freely selectable embedment depth enables optimum utilisation of the anchor - tailored to the application, load requirements and structural conditions.

  • Ideal for fastening close to edges: Minimal spacing and edge distances allow compact anchor plates as well as secure fastenings close to the concrete edge and in thin concrete members.

  • For applications subject to seismic activity: High performance under seismic activity - suitable for seismic performance categories C1 and C2.
Proof of Performance

European technical assessment ETA-20/0229 for single fixing point, option 1, cracked and uncracked concrete


  • Static or quasi-static loads.

  • Seismic activity, performance categories C1 and C2.

  • Fire resistance R30, R60, R90, R120.


Approved base materials


  • Cracked or uncracked concrete with a concrete compressive strength of C20/25 to C50/60 and C50/60 to C80/95.

  • Compressed, reinforced and non-reinforced normal weight concrete without fibres.

  • Steel fibre reinforced concrete (SFRC) with a concrete compressive strength of C20/25 to C50/60.


Load-bearing behaviour and fire exposure (standard time-temperature curve) - expert report no. GS 6.1/20-018-1


  • Fire duration 180 minutes (M8-M16).


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std).
Application area
Fastening of railings
Heavy steel structures
Post support bracket

Cable trays

Metal substructures

European technical assessment ETA-20/0229 for single fixing point, option 1, cracked and uncracked concrete


  • Static or quasi-static loads.

  • Seismic activity, performance categories C1 and C2.

  • Fire resistance R30, R60, R90, R120.


Approved base materials


  • Cracked or uncracked concrete with a concrete compressive strength of C20/25 to C50/60 and C50/60 to C80/95.

  • Compressed, reinforced and non-reinforced normal weight concrete without fibres.

  • Steel fibre reinforced concrete (SFRC) with a concrete compressive strength of C20/25 to C50/60.


Load-bearing behaviour and fire exposure (standard time-temperature curve) - expert report no. GS 6.1/20-018-1


  • Fire duration 180 minutes (M8-M16).


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use as single fixing point or anchors in a redundant non-structural system with approval


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete).

  • Suitable for pre-positioned installation, in-place installation and stand-off installation.


Suitable for anchoring medium to heavy loads in concrete:


Fastening of e.g. metal structures, supports, steel beams, brackets, railings, cable conduits, pipe conduits, wooden structures, beams, joist brackets etc.



Fastenings subject to seismic activity in earthquake-prone areas.



Fastenings subject to fire exposure.



W-FAZ PRO/A4 (A4 stainless steel) may be used in dry indoor areas and under all other conditions in accordance with EN 1993-1-4:2015-10 annex A, table A.3: CRC I-III.

Metric anchor diameter

M16

Anchor length (l)

115 mm

Min./max. height of the fixture (t fix)

0-15 mm

Min. effective anchoring depth (h ef, min)

65

Max. effective anchoring depth (h ef, max)

80 mm

Usable length (B)

80 mm

Attachment height variable (t fix ,var)

B - hef

Disc diameter x disc thickness

30 x 3 mm

Width across flats

24 mm

Nominal drill-bit diameter (d 0)

16 mm

Drill hole depth variable (h 0, var)

hef + 14

Min. drill hole depth (h 0, min)

79 mm

Max. drill hole depth (h 0, max)

94 mm

Material

Stainless steel A4

Surface

Coated

Torque during anchoring (T inst)

110 Nm

Through-hole in the component to be connected (d f)

18 mm

Thread type x anchor diameter x thread length (L th)

M16 x 38

Approval

ETA-20/0229

Seismology C1

Yes

Seismology C2

Yes

Performance data1) of an individual anchor without influence of the edge distance in accordance with ETA-20/0229
Anchor diameter [mm] M8 M10 M12 M16
Variable effective anchorage depth hef,var [mm] The anchoring depth can be selected variably between hef,min and hef,max. The Würth Technical Software helps you with the calculation.
hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std hef,min hef,max hef,std
352) 90 45 40 100 60 50 125 70 65 160 85
In cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 3,4 4,5 4,5 4,1 8,1 7,6 5,8 10,5 9,6 8,6 16,7 12,9
Admissible shear load in concrete C 20/253) Vperm [kN] 9,2 9,6 9,6 11,6 15,9 15,9 19,1 22,7 22,7 29,2 39,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
In non-cracked concrete
Admissible centric tension load in concrete C 20/253) Nperm [kN] 4,9 9,4 7,1 5,9 11,9 10,9 8,3 20,0 13,7 12,3 23,8 18,4
Admissible shear load in concrete C 20/253) Vperm [kN] 9,6 15,9 22,7 39,7
Admissible bending moment Mperm [Nm] 15,4 31,4 56,6 127,4
Permissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-20/0229
Permissible load when exposed to fire (F180) according to the uniform temperature curve based on TR20 see expert opinion no. GS 6.1/20-018-1
Installation parameters1)
Anchor diameter [mm] M12 M16
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 50 125 70 hef 65 160 85
Setting depth hnom [mm] hef+10 60 135 80 hef+14 79 174 99
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 100)
100 187,5 105 max
(1.5·hef ; 120)
120 240 127,5
Minimum spacing smin [mm] 50 65
Minimum edge distance cmin [mm] 55 65
Nominal drill diameter d0 [mm] 12 16
Diameter of cutting edges dcut ≤ [mm] 12,5 16,5
Drill hole depth h0 [mm] hef+10 60 135 80 hef+14 79 174 99
Through hole in attachment part df ≤ [mm] 14 18
Width across flats AF [mm] 19 24
Torque while installing anchor Tinst = [Nm] 60 110
Height of the hexagon nut tnut [mm] 10 13
Height x ∅ washer tw x dw [mm] 2.5 x 24 3 x 30
Installation parameters1)
Anchor diameter [mm] M8 M10
Variable effective anchorage depths hef hef,var hef,min hef,max hef,std hef,var hef,min hef,max hef,std
[mm] hef 35 90 45 hef 40 100 60
Setting depth hnom [mm] hef+8 43 98 53 hef+9 49 109 69
Minimum component thicknesses hmin [mm] max
(1.5·hef ; 80)
80 135 80 max
(1.5·hef ; 80)
80 150 90
Minimum spacing smin [mm] 35 40
Minimum edge distance cmin [mm] 40 45
Nominal drill diameter d0 [mm] 8 10
Diameter of cutting edges dcut ≤ [mm] 8,45 10,45
Drill hole depth h0 [mm] hef+8 43 98 53 hef+9 49 109 69
Through hole in attachment part df ≤ [mm] 9 12
Width across flats AF [mm] 13 17
Torque while installing anchor Tinst = [Nm] 15 40
Height of the hexagon nut tnut [mm] 6,5 8
Height x ∅ washer tw x dw [mm] 1.5 x 16 2 x 20
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-SFM machine setting tool

MASTGTL-(W-SFM)-(M8-M16)

For the quick and convenient driving of Würth Fixanchors with the rotary hammer drill.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information