Welcome to Würth Taiwan For trade customers only

W-260 Level C cut-resistant glove

Cut-resistant glove W-260 Level C
CUTRESGLOV-(W260)-(LEVEL C)-SZ7

Art.-no. 0899403337

EAN 4099618451034

Individual price display after login
W-260 Level C cut-resistant glove

Art.-no. 0899403337

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely fine and flexible cut-resistant glove with an outstanding level of comfort. Fits like a second skin.
  • Excellent touch sensitivity and outstanding fit due to the special fine-knit design

  • High level of comfort when wearing for extended periods due to the breathable PU coating and base material with Dyneema® Diamond fibres

  • Free from glass and steel to prevent skin irritation

  • Touchscreen compatible

Dyneema® and Dyneema®, the world's strongest fiber™ are trademarks of Avient.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving medium to high cut protection and mechanical stress requirements

  • Precision and fine assembly work involving the risk of cuts

  • Applications requiring a high level of touch sensitivity

Size

7

Gauge

21

Material of liner

Dyneema® Diamond/polyamide/elastane

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to EN ISO 13997

C

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information