W-170 Level B cut-resistant glove
Cut-resistant glove W-170 Level B
CUTPROTGLOV-(W-170)-(LEVEL B)-SZ9
Art.-no.
0899403329
EAN 4099618463990
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Universal, very comfortable cut-resistant glove with Dyneema® fibres and breathable PU coating
- Pleasant climate for the hands and long-lasting comfort due to a high Dyneema® fibre content and breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® and Dyneema®, the world's strongest fiber™ are trademarks of Avient.
Product information
Datasheets(X)
Application area
- Work involving low to medium cut protection and mechanical stress requirements
- Tasks requiring gloves to be worn for extended periods
- Machining and processing of sharp-edged workpieces, especially in industrial environments
- Metal, plastic and glass processing
- Packaging work
- Maintenance work
![]() | |
Size | 9 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | B |
Category | II |