Welcome to Würth Taiwan For trade customers only

Vinyl care plastic care agent

PLACARE-VINYL-80ML

Art.-no. 0893477080

EAN 4046777453386

Individual price display after login
Vinyl care plastic care agent

Art.-no. 0893477080

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality plastic care for vehicle interiors and exteriors

Excellent refreshing of colour and satiny shine


  • Ideal for matt, faded plastic parts

  • Well-kept appearance, looks as good as new


Gentle on materials


  • Suitable for all types of plastic and rubber

  • Paint, aluminium and chrome surfaces are not attacked


Protects and seals the surface


  • Plastic and rubber parts remain supple and functional

  • Protects against ageing and stops the material becoming brittle

  • Water and dirt-repellent

  • Long-lasting protection from the effects of weathering


Contains silicone



AOX-free

Notice

Do not use on hot surfaces, in direct sunlight or on tyre treads.


Only for commercial application - not available to the public! All information in this data sheet is based on our current knowledge and experience. A legally binding assurance of certain properties or the suitability for a specific purpose can only be derived from it to a limited extent. All users of our products are responsible for checking usability for the intended purpose.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For protecting all unpainted plastic and rubber parts on vehicle interiors and exteriors, e.g. bumpers, spoilers, panels, engine compartment, cockpit equipment, tyre walls etc.

Instructions

Apply an even coat of vinyl care to the cleaned, dry surface with a clean cloth or sponge. If necessary, rub dry with a cloth.

Contents

80 ml

Container

Bottle

Colour

Colourless

Chemical basis

Hydrocarbon

Density

0.8 g/cm³

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pressing sponge

CLNSPNG-SQUARE-130X80MM

For gentle cleaning of all surfaces
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information