Vehicle fine-sanding disc diamond
Finishing disc diamond
DSPAP-SG-DIAMOND-1000-D150MM
ZEBRA
Register now and access more than 125,000 products
Significantly shorter grinding and polishing times
Outstanding removal rate with up to 40x higher grinding performance.
Full-surface extraction
Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.
Pressure-equalising, absorbent and permeable
The homogeneity of the foam material guarantees the controlled absorption and release of water.
Safe operation
The foam material prevents pointed pressure on the surface -> The risk of sanding through on edges, beading and curves is reduced to a minimum.
Datasheets(X)
Suitable for the hardest of materials, such as scratch-resistant paints, composite materials and mineral materials
Ideal for wet and dry sanding
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 1000 |
Grinding pattern | 1000 |
Hole pattern | 0 - not applicable |
Adhesive system | Hook and loop |
Material of abrasive medium | Diamond |
Support | Foam/mesh |
Binding | Synthetic resin |
Grain | Diamond |
Scattering | Special processes |
Colour on grain side | Yellow (gold) |
Available grit | 1000 |
Shapes | Washers |