Valve cleaner
VLVECLNR-BLACK-300ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 300 ml |
Colour | Deep black |
Chemical basis | Naphtha |
Shelf life from production | 36 Month |
Density | 0.763 g/cm³ |
Min. flashing point | 40 °C |