VLB 40 door hinge, 3D design
VLB 40 3D Design door hinge
RECESHNGE-VLB40-3D-DESIGN-HNG-(A2-OPTIC)
Register now and access more than 125,000 products
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- The hinge screws are covered by magnetic cover panels
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Suitable for flush-closing interior, WC/bathroom and apartment entrance doors on wooden block, wooden wrap-around, steel and aluminium frames.
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Material of cover | Stainless steel |
Colour | Stainless steel coloured |
Surface | Lacquered |
DIN direction | DIN R/L |
Lateral adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | + 2 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 60 kg |
Opening angle | 180 Degree |
Hinge class | 0 - not applicable |
EC declaration of conformity (CE) | No |
Construction product | 0 - not applicable |
Environmental Product Declaration | No |
Included in delivery | 2 x VLB 40 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
Milling ratios | |||
Milling, frame (X) | Milling, leaf (Y) | Distance (Z) | Radius (R) |
3 mm | 3 mm | 0 mm | 0 mm |
4 mm | 4 mm | 0 mm | 0 mm |
4 mm | 5 mm | 1 mm | 1 mm |
5 mm | 4 mm | 1 mm | 1 mm |
5 mm | 5 mm | 0 mm | 2 mm |
In general, it should be noted that the milling ratios in the table become less favourable towards the bottom and restrict the adjustability of the hinge. | |||
Ideal case: Leaf milling 3 mm, frame milling also 3 mm. A large radius at the leaf and frame is recommended |