Welcome to Würth Taiwan For trade customers only

Universal holder E 6.3 (1/4") With quick-change chuck

Univ. holder E 6.3 (1/4) quick-change chuck
HOLD-BIT-QCCHUK-1/4IN-L74MM
ZEBRA

Art.-no. 0614176689
EAN 4024835832328

Prices for customers after login
Universal holder E 6.3 (1/4") With quick-change chuck

Art.-no. 0614176689

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Non-magnetic holder for screws in metallic environment. Magnets would attract swarf.

  • Quick-change chuck forms a strong connection between holder and bit Pushing the clamping bush forward slightly releases the latch mechanism and facilitates extremely rapid tool replacement.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Sleeve diameter (D)

15 mm

Length (L)

74 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information