Welcome to Würth Taiwan For trade customers only

Universal gearbox oil 80W-90 18 L

GEAROIL-80W90-18LTR

Art.-no. 0897476903

EAN 4053479368627

Individual price display after login
Universal gearbox oil 80W-90 18 L

Art.-no. 0897476903

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for gearboxes and differentials in cars, lorries, agricultural machinery and construction machinery, as well as industrial reduction gears subjected to extreme pressure.
● Superior low-temperature lubrication
● Excellent protection against rust and corrosion
● Extremely stable viscosity, wear protection and reduced operating noise
● Provides outstanding protection of hypoid gears under demanding operating conditions
● Compatible with oil seals, gaskets and metal components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

18 l

Viscosity grade

80W-90

Approved for gear oils

API GL 5, API MT1

Recommended applications for gear oils

Scania STO 1:0, ZF-TE-ML 05A, ZF-TE-ML 12E

Shelf life from production

60 Month

Density

0.889 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information