Universal coarse-knit glove
Coarse knitted glove, Universal
PROTGLOV-KNIT-UNI-SZ10
Art.-no. 0899400110
EAN 4011231843300
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged round-knit glove for dry working areas
- Seamless round-knit glove made of polyester/synthetic yarn
- Good flexibility and fit
- Non-slip, vinyl dot coating
Product information
Datasheets(X)
Application area
- Suitable for light to medium mechanical stress during installation work
- Sorting work
- Packaging and shipping work
Size | 10 |
Gauge | 7 |
Material of liner | Acrylic/polyester |
Material of coating | PVC dots |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!