Welcome to Würth Taiwan For trade customers only

Universal brush, medium

Universal brush with medium bristles
UNIBRSH-MEDIUM-BLUE

Art.-no. 0891350690

EAN 5705022000773

Prices for customers after login
Universal brush, medium

Art.-no. 0891350690

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For thorough cleaning of a range of surfaces in tight and hard-to-reach areas.

Small and lightweight brush with a wide head and ergonomically shaped handle



Large drop-shaped hanger


for easy hanging and to simplify cleaning.



FDA-compliant raw materials


  • Also suitable for use in food preparation areas


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93 °C)

  • Can be sterilised in autoclaves (max. 121 °С)


Plain colour and available in five different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This brush is suitable for cleaning small, hard-to-reach surfaces/areas, such as machinery, equipment, conveyor belts, tables, pots, chopping boards, etc. Can also be used as an alternative to a washing-up brush.

Length

260 mm

Width

40 mm

Length of bristles

22 mm

Colour

Blue

Material of long handle

Polypropylene / stainless steel

Material of bristles

PES - Polyester

Length x width

260 x 40 mm

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information