Unit transport castor with rotating holder
Industrial swivel castor PA-core
INDUSTSWIVCSTR-PA-SCRONPLT-D100-170KG
Art.-no.
0683567901
EAN 4045727123676
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polyurethane tyres, polyamide 6 core
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance, high service life
- Application temperature: -15°C to +80°C
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Suitable for a variety of flooring
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are suitable for the textile and chemicals industry, for tanneries and for hotels and hospitals.
Roll diameter (D) | 100 mm |
Roll width (L) | 30 mm |
Height (H) | 128 mm |
Load capacity | 170 kg |
Length (A) | 100 mm |
Width (B) | 85 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Elongated hole diameter (c) | 9 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 35 mm |