Welcome to Würth Taiwan For trade customers only

Union nut For pneumatic brake systems

Union nut
UNNUT-(A2K)-M22X1,5-D15MM

Art.-no. 0884241522
EAN 4011231814270

Prices for customers after login
Union nut For pneumatic brake systems

Art.-no. 0884241522

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Surface A2K


Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

15 mm

Connection thread (M)

M22 x 1.5

Connection type

Butt

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information