Underfloor guide partial extension Dynamic NT soft-close
Underfloor guide, Dynamic NT part. ext. Soft-close
UFLRGUID-DYNAMIC-30KG-SP-SOFTCLOSE-300MM
DYNAMIC
Art.-no. F089000029
EAN 4048539365302
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
With integrated hydraulic damping
Fabrication tolerances of +1/–2 mm are automatically counterbalanced
Combination of steel balls and roller bearing
Notice
The appropriate lock coupling enables tool-free height adjustment of +2.5 mm.
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Instructions
- Mounting of cabinet profile with Euro screw. Drawer assembly with lock coupling.
- Assembly: The connection between the drawer and guide is established by means of clipping on when sliding on.
- Disassembly: Unlock lock coupling at right and left. Pull out drawer to the front.
![]() | |
Nominal length | 300 mm |
Suitable for drawer depth | 290 mm |
Load capacity | 30 kg |
Type description | Underfloor partial extension Dynamic NT TA |
Minimum installation depth | 300 mm |
Opening/closing system | Soft-close |
Extension loss | 67 mm |