Welcome to Würth Taiwan For trade customers only

Underfloor guide partial extension Dynamic NT self-close

Underfloor guide, Dynamic NT part. ext. Self-close
UFLRGUID-DYNAM-30KG-SP-NL300MM
DYNAMIC

Art.-no. F089000035

EAN 4048539411276

Individual price display after login
Underfloor guide partial extension Dynamic NT self-close

Art.-no. F089000035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With automatic pull-in

Fabrication tolerances of +1/–2 mm are automatically counterbalanced


Combination of steel balls and roller bearing

Notice

The appropriate lock coupling enables tool-free height adjustment of +2.5 mm.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Mounting of cabinet profile with Euro screw. Drawer assembly with lock coupling.

  • Assembly: The connection between the drawer and guide is established by means of clipping on when sliding on.

  • Disassembly: Unlock lock coupling at right and left. Pull out drawer to the front.

Nominal length

300 mm

Suitable for drawer depth

290 mm

Load capacity

30 kg

Type description

Underfloor partial extension Dynamic NT TA

Minimum installation depth

300 mm

Opening/closing system

Self-close

Extension loss

67 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information